Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481-5.97
Zoro # G8224824
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 5.97mm - 0.2350
- Material - Machining Carbide
- Drill Bit Size 5.97mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481-5.97
- Zoro # G8224824
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 5.97mm - 0.2350 |
Drill Bit Size | 5.97mm |
Shank Dia. | 6 mm |
Overall Length | 75.00 mm |
Flute Length | 12.00 mm |
Size- Decimal | 5.97mm (0.2350) |
Reamer Size | 5.97 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 5.97 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Shingle Froe, 15" (TMW-62)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- TEKTON 3 mm Tip, 1/4 in. Drive, Metric (SHB03200)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714LM)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Walter Reamers