Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481-3.97
Zoro # G8280632
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Size - Decimal 3.97mm - 0.1563
- Drill Bit Size 5/32"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481-3.97
- Zoro # G8280632
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Size - Decimal | 3.97mm - 0.1563 |
Drill Bit Size | 5/32" |
Shank Dia. | 6 mm |
Overall Length | 75.00 mm |
Flute Length | 12.00 mm |
Size- Decimal | 3.97mm (0.1563) |
Reamer Size | 3.97 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 3.97 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Alligator Water Pump Pliers, 12" Alligat (88 02 300)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- ESTWING 8lbs Maul with Fiberglass Handle, 36" (EML-836F)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1208BFD5)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- Walter Carbide Chucking Reamers