Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481-18
Zoro # G7949803
original price:
$401.50
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 18.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481-18
- Zoro # G7949803
- UPC # 04031132347240
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 18.00mm |
Shank Dia. | 18 mm |
Overall Length | 150.00 mm |
Flute Length | 25.00 mm |
Size- Decimal | 18.00mm (0.7087) |
Reamer Size | 18.00 mm |
Size - Decimal | 18.00mm - 0.7087 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN253-25-1/4X20-55 Tapered Bumper Natural Rubber-Tapped (253-25-1/4X20-55)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- KLEIN TOOLS Die Set Pin Term, Ins or Non-Ins Ferrule (VDV205-039)
- KIPP Latches with spring clip Style A (K0043.1430701)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- Walter Carbide Chucking Reamers