Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481-15
Zoro # G8307345
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 15.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2481-15
- Zoro # G8307345
- UPC # 04031132347219
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.00mm |
Shank Dia. | 16 mm |
Overall Length | 130.00 mm |
Flute Length | 22.00 mm |
Reamer Size | 15.00 mm |
Size- Decimal | 15.00mm (0.5906) |
Size - Decimal | 15.00mm - 0.5906 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Hub (147-301)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/64 (C22673)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Walter Reamers