Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481-10.03
Zoro # G8171563
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 10.03mm - 0.3949
- Drill Bit Size 10.03mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481-10.03
- Zoro # G8171563
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 10.03mm - 0.3949 |
Drill Bit Size | 10.03mm |
Flute Length | 20.00 mm |
Shank Dia. | 10 mm |
Reamer Size | 10.03 mm |
Overall Length | 120.00 mm |
Size- Decimal | 10.03mm (0.3949) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- NORSEMAN BY VIKING DRILL AND TOOL 8 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26473)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Walter Reamers