Shop All Taper Shank Drill Bits
Walter
Walter Titex - Extra long twist drill with taper shank
Mfr # A4622-17
Zoro # G4783620
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 17.00 mm
- Shank Type Taper
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.6693
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4622-17
- Zoro # G4783620
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17.00 mm |
Overall Length | 355.00 mm |
Flute Length | 9 1/32 in |
Maximum Drilling Depth | 9 1/32 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Taper Shank Size | MT2 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 17.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- MAYHEW Pry Bar-Curved 42C, Red (14118)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/4-E (53116)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-5/16 (53184)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/2 (C12308)
- CLEVELAND 135° Cobalt Taper Shank Drill Cleveland 2440 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E (C12705)
- Walter Taper Shank Drill Bits