Shop All Taper Shank Drill Bits
Walter
Walter Titex - Extra long twist drill with taper shank
Mfr # A4611-32
Zoro # G4876763
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 32.00 mm
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4611-32
- Zoro # G4876763
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 32.00 mm |
Overall Length | 505.00 mm |
Flute Length | 12 19/32 in |
Maximum Drilling Depth | 12 19/32 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Taper Shank Size | MT4 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 32.00 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Plate, Serial 141 (39835)
- DIABLO Diablo 1-3/4in Demo Demon Carbide Teeth (DHS1750CTR)
- METABO Cordless Belt Sander, 1811 SFPM (RB 18 LTX 60 BARE)
- DOMINATOR Pry Bar, 38-1/2" L, 7" W, 1/2" Thick (14074)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- RDX 2-15/16 HIGH SPEED STEEL 118° POINT OXIDE FINISH 5MT TAPER SHANK DRILL (X200 2-15/16)
- Walter Drill Bits