Shop All Taper Shank Drill Bits
Walter
Walter Titex - Extra long twist drill with taper shank
Mfr # A4611-18
Zoro # G4823292
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 18.00 mm
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4611-18
- Zoro # G4823292
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 18.00 mm |
Overall Length | 370.00 mm |
Flute Length | 9 5/8 in |
Maximum Drilling Depth | 9 5/8 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Diameter Tolerance | H8 |
Taper Shank Size | MT2 |
Description
Taper Shank Drill Bit, Drill Bit Size 18.00 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- IRWIN Auger Bits, 11/16in Bit Size, Length 7.5in (49911)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.5/16 inch (020120)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 39/64 (C12201)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- Walter Drill Bits