Shop All Taper Shank Drill Bits
Walter
Walter Titex - Extra long twist drill with taper shank
Mfr # A4611-11
Zoro # G4802301
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 11.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4611-11
- Zoro # G4802301
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Overall Length | 300.00 mm |
Flute Length | 7 21/32 in |
Maximum Drilling Depth | 7 21/32 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Diameter Tolerance | H8 |
Taper Shank Size | MT1 |
Description
Taper Shank Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- TUNGALOY Milling Insert, LQMU110716PNER-MJ A, PK10 (6861229)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 5/16 (C23737)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 7/16 (53028)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- DRILL AMERICA 1-15/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-15/64-3MT)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- Walter Drill Bits