Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-NO19
Zoro # G4755891
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #19
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1622-NO19
- Zoro # G4755891
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #19 |
Shank Dia. | 4.22 mm |
Overall Length | 175.00 mm |
Flute Length | 4 23/32 in |
Maximum Drilling Depth | 4 23/32 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Diameter Tolerance | H8 |
Shank Length | 55.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 0.983mm |
Description
Extra Long Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 23/32 in, Wire, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- M.K. MORSE MHSA52C 3-1/4 REAL MCCO HOLE SAW (116527)
- BIG HORN 5/16 Inch Plug Cutter W. L. Fuller 11640312 (19151)
- BIG HORN Band Saw Replacement Tire for 14" Wheel, PK 2 (14338-2PK)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO21)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-19/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-4.2)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC150-12-05.556A1-WJ30TA (DC150-12-05.556A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- WIDIA Extra Long Drill Bit, Size 19/64" (TDD106Z07541)
- Walter Drill Bits