Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-NO16
Zoro # G4838683
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #16
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1622-NO16
- Zoro # G4838683
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 4.50 mm |
Overall Length | 185.00 mm |
Flute Length | 4 29/32 in |
Maximum Drilling Depth | 4 29/32 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Diameter Tolerance | H8 |
Shank Length | 60.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 1.05mm |
Description
Extra Long Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 29/32 in, Wire, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (174544)
- PROSKIT Screwdriver, Straight Blade, 3/16 x 10 (800-020)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (9714A)
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In (166)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO19)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-7/64IN)
- WALTER Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, (DC160-16-10.000A1-WJ30EU)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-5/16IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/16x8IN (50720)
- Walter Extra Long Drill Bits