Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-9/64IN
Zoro # G4786113
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 9/64 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1622-9/64IN
- Zoro # G4786113
- Country of Origin Brazil
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 3.57 mm |
Overall Length | 6 31/64 in |
Flute Length | 4 33/64 in |
Maximum Drilling Depth | 4 33/64 in |
Depth x Dia. Ratio | 16xD |
Depth:Dia. Ratio | 16xD |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.833mm |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 33/64 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- CRESCENT NICHOLSON 10" Half Round Bastard Cut Wood Rasp (19427N)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E268)
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-19/64IN)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Extra long deep-hole drill (A1722-10)
- WALTER Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Co (DC160-16-11.113A1-WJ30EU)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-5/16IN)
- DRILL AMERICA 11/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/64)
- Walter Extra Long Drill Bits