Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-7/64IN
Zoro # G4760511
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 7/64 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1622-7/64IN
- Zoro # G4760511
- Country of Origin Brazil
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 2.78 mm |
Overall Length | 5 57/64 in |
Flute Length | 3 59/64 in |
Maximum Drilling Depth | 3 59/64 in |
Depth x Dia. Ratio | 16xD |
Depth:Dia. Ratio | 16xD |
Drill Point Length | 0.648mm |
Drill Length Class | Extra Long |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | H8 |
Description
Extra Long Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 59/64 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 240 ft. Steel Fish Tape Cartridge (2873B-22)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC #1-#60 (C21123)
- BON TOOL Walk Groover, Bronze 8" X 8" Bit 3/4" X 1/4" (12-542)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/32 (C18452)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO16)
- WALTER Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, (DC160-16-10.000A1-WJ30EU)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1722-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO21)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/64", Carbide, DC150-12-03.572A1-WJ30TA (DC150-12-03.572A1-WJ30TA)
- Walter Drill Bits