Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-5/16IN
Zoro # G4763381
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1622-5/16IN
- Zoro # G4763381
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 7.94 mm |
Overall Length | 9 7/16 in |
Flute Length | 6 31/64 in |
Maximum Drilling Depth | 6 31/64 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Length Class | Extra Long |
Shank Length | 75.00 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.85mm |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 31/64 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20428432T)
- NORTON ABRASIVES Grinding Wheel Truing Device, 3 In Wheel (66260135578)
- MAKITA Masonry Cutting High-Carbon Steel Saw Blade, Cut-Out, Drywall, PK2, 2 PK (B-49703)
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5", Spring Loaded, 6pk (55593)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/8", Carbide, DC150-12-03.175A1-WJ30TA (DC150-12-03.175A1-WJ30TA)
- WALTER Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, (DC160-16-10.000A1-WJ30EU)
- WALTER Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN (A7495TTP-1/4IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 9/64 (C08172)
- Walter Extra Long Drill Bits