Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-3/8IN
Zoro # G4761193
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1622-3/8IN
- Zoro # G4761193
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 9.53 mm |
Overall Length | 10 27/64 in |
Flute Length | 7 9/32 in |
Maximum Drilling Depth | 7 9/32 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Diameter Tolerance | H8 |
Shank Length | 80.00 mm |
Drill Point Length | 2.22mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 7 9/32 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- OTC 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (1949A)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- BMI BMI Window Tape Measure with Level (1933)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC170-12-06.350A1-WJ30EJ (DC170-12-06.350A1-WJ30EJ)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 14.00mm, Carbide, DC150-12-14.000A1-WJ30TA (DC150-12-14.000A1-WJ30TA)
- WALTER Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Co (DC160-16-11.113A1-WJ30EU)
- DRILL AMERICA 39/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X39/64)
- Walter Extra Long Drill Bits