Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-3/16IN
Zoro # G4794330
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/16 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1622-3/16IN
- Zoro # G4794330
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 4.76 mm |
Overall Length | 7 43/64 in |
Flute Length | 5 5/16 in |
Maximum Drilling Depth | 5 5/16 in |
Depth x Dia. Ratio | 16xD |
Depth:Dia. Ratio | 16xD |
Shank Length | 60.00 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.11mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 5/16 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 10mm (84460)
- STARRETT Pin Punch 5/16IN (565H)
- IGAGING Hands-Free Micrometer Stand - 36-MS6 (36-MS6)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/8IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1722-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/32IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO21)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO16)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- Walter Drill Bits