Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-19/64IN
Zoro # G4853620
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1622-19/64IN
- Zoro # G4853620
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 7.54 mm |
Overall Length | 9 7/16 in |
Flute Length | 6 31/64 in |
Maximum Drilling Depth | 6 31/64 in |
Depth x Dia. Ratio | 16xD |
Depth:Dia. Ratio | 16xD |
Shank Length | 75.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.76mm |
Description
Extra Long Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 31/64 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-50-20-M10-SS-55 Rubber Bumper Threaded Studs (351-50-20-M10-SS-55)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- WELLER Crescent 3/4 in. drive Flex Handle Breaker Bar (CRW23N)
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50855)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1722-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/8IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/32IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO19)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/32x8IN (50479)
- Walter Drill Bits