Shop All Jobber Length Drill Bits
Walter
Walter Titex - Deep-hole twist drill
Mfr # A1249XPL-NO34
Zoro # G4809012
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #34
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1249XPL-NO34
- Zoro # G4809012
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #34 |
Shank Dia. | 2.8 mm |
Overall Length | 61.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 28.00mm |
Shank Length | 28.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.657mm |
Description
Jobber Length Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.1110, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extractor, 3/8" Drill (EX-25A)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 3/4 in Size Hex Standard Depth, Natural (I-1/2D3/4)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA85)
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- Walter Jobber Length Drill Bits