Shop All Jobber Length Drill Bits
Walter
Walter Titex - Deep-hole twist drill
Mfr # A1249XPL-9.9
Zoro # G4789379
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.90 mm
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1249XPL-9.9
- Zoro # G4789379
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.90 mm |
Shank Dia. | 9.9 mm |
Overall Length | 133.00 mm |
Flute Length | 87.00 mm |
Maximum Drilling Depth | 87 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 46.00 mm |
Drilling Depth | 71.00mm |
Drill Point Length | 2.31mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 9.90 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.3898, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- DIABLO General Purpose Carbide Holesaw, 7/8 (DHS0875CT)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (452921)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Jobber Drill, 3/16", Carbide, A6493TTP-3/16IN (A6493TTP-3/16IN)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 6.00 mm (2A6.0)
- Walter Drill Bits