Shop All Jobber Length Drill Bits
Walter
Walter Titex - Deep-hole twist drill
Mfr # A1249XPL-9
Zoro # G4881392
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.00 mm
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1249XPL-9
- Zoro # G4881392
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 9 mm |
Overall Length | 125.00 mm |
Flute Length | 81.00 mm |
Maximum Drilling Depth | 81 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 66.00mm |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 2.10mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65022)
- BIG HORN Screw Pitch Gauge 4-42 TPI, 28 Leaves, 60 Degree Threads (19212)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- Walter Jobber Length Drill Bits