Shop All Jobber Length Drill Bits
Walter
Walter Titex - Deep-hole twist drill
Mfr # A1249XPL-6
Zoro # G4853112
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1249XPL-6
- Zoro # G4853112
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 6 mm |
Overall Length | 93.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 57 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 36.00 mm |
Drilling Depth | 48.00mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.40mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-100)
- WARWOOD TOOL 10 lb Double Face Sledge, 36 Hickory Handle (13471)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, A1163-8 (A1163-8)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Twist drill (A1244-2.85)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.60mm (C74026)
- Walter Jobber Length Drill Bits