Shop All Jobber Length Drill Bits
Walter
Walter Titex - Deep-hole twist drill
Mfr # A1249XPL-3.1
Zoro # G4813413
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.10 mm
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1249XPL-3.1
- Zoro # G4813413
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.10 mm |
Shank Dia. | 3.1 mm |
Overall Length | 65.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 29.00 mm |
Drilling Depth | 30.00mm |
Drill Point Length | 0.723mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 3.10 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.1220, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (42416)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE (DC150-03-10.400A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 17/64 (C18643)
- Walter Jobber Length Drill Bits