Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA
Mfr # DC150-08-06.800A1-WJ30TA
Zoro # G7210817
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-08-06.800A1-WJ30TA
- Zoro # G7210817
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.80 mm |
Shank Dia. | 8.00 mm |
Overall Length | 106.00 mm |
Flute Length | 66.00 mm |
Maximum Drilling Depth | 55.00 mm |
Depth:Dia. Ratio | 8xD |
Sizes Included | 6.80mm |
Depth x Dia. Ratio | 8xD |
Shank Length | 36.00 mm |
Drill Point Length | 1.24 mm |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | M7 |
Description
Taper Length Drill Bit, Drill Bit Size 6.80 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- PROTO 1/4 in Drive Impact Socket 7/32 in Size, Deep Socket, black oxide (J6507H)
- STARRETT Screw Pitch Gage, 27 Leaves, 2.75-28 TPI (155)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 27/64", Carbide, DC150-08-10.716A1-WJ30TA (DC150-08-10.716A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-3.3)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- Walter Taper Length Drill Bits