Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA
Mfr # DC150-08-05.500A1-WJ30TA
Zoro # G7258015
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-08-05.500A1-WJ30TA
- Zoro # G7258015
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 6.00 mm |
Overall Length | 97.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 48.00 mm |
Depth:Dia. Ratio | 8xD |
Sizes Included | 5.50mm |
Depth x Dia. Ratio | 8xD |
Drill Point Length | 1.00 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Taper Length |
Shank Length | 36.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- JONARD TOOLS Pull Hook and Lifter, Steel, 8 In, PK5 (M-130/SX5)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA (DC150-08-04.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.10mm, Carbide, DC150-08-05.100A1-WJ30TA (DC150-08-05.100A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA (DC150-08-06.800A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- Walter Drill Bits