Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA
Mfr # DC150-08-04.900A1-WJ30TA
Zoro # G7235125
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-08-04.900A1-WJ30TA
- Zoro # G7235125
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.90 mm |
Shank Dia. | 6.00 mm |
Overall Length | 97.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 48.00 mm |
Depth:Dia. Ratio | 8xD |
Sizes Included | 4.90mm |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.892 mm |
Description
Taper Length Drill Bit, Drill Bit Size 4.90 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY7)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- OTC Threaded Adapter, Spread 1/2-13 (Ex.) In (8007)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1850)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA (DC150-08-05.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.10mm, Carbide, DC150-08-05.100A1-WJ30TA (DC150-08-05.100A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO40)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- Walter Taper Length Drill Bits