Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, 3.00mm, Carbide, DC150-08-03.000A1-WJ30TA
Mfr # DC150-08-03.000A1-WJ30TA
Zoro # G7210406
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-08-03.000A1-WJ30TA
- Zoro # G7210406
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 74.00 mm |
Flute Length | 34.00 mm |
Maximum Drilling Depth | 28 mm |
Depth:Dia. Ratio | 8xD |
Sizes Included | 3.00mm |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Drill Point Length | 0.546 mm |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | M7 |
Description
Taper Length Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Master Impact Socket Set, SAE/Metric, 48 pcs (5-3000)
- DRILL AMERICA 21/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/64)
- WILLIAMS 3/4" Drive 32 Geared Teeth Hand Ratchet, Chrome (H-51B)
- STAHLWILLE TOOLS 1/4 " Ratcheting screwdriver bit holder internal hex D 6, 3 (1/4 ") L.95 mm (18120002)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 13.50mm, Carbide, DC150-08-13.500A1-WJ30TA (DC150-08-13.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA (DC150-08-05.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64 (55245)
- Walter Drill Bits