Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, 27/64", Carbide, DC150-08-10.716A1-WJ30TA
Mfr # DC150-08-10.716A1-WJ30TA
Zoro # G7210710
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-08-10.716A1-WJ30TA
- Zoro # G7210710
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 12.00 mm |
Overall Length | 6 13/32 in |
Flute Length | 4 31/64 in |
Maximum Drilling Depth | 3.7800 in |
Sizes Included | 27/64" |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Point Length | 1.95 mm |
Shank Length | 1 49/64 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | M7 |
Description
Taper Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 6 Jewelers Screwdriver Set (DJY01)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- MITUTOYO Micrometer, Groove (146-222)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 5 (73405)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO40)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA (DC150-08-05.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- KODIAK CUTTING TOOLS 51/64 Drill Taper Length 118 Deg. Pt (5414211)
- Walter Taper Length Drill Bits