Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ
Mfr # DC170-08-04.700A1-WJ30EJ
Zoro # G7211289
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #13
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DC170-08-04.700A1-WJ30EJ
- Zoro # G7211289
- Country of Origin Germany
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | 6.00 mm |
Overall Length | 3 11/32 in |
Flute Length | 1 49/64 in |
Maximum Drilling Depth | 1.4570 in |
Sizes Included | 4.70mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.855 mm |
Shank Length | 1 13/32 in |
Description
Taper Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Split Point, Carbide Tipped, TiAlN+AlCrN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- MILWAUKEE TOOL Extrme Thick Metal DP Cut Band Saw Blade (48-39-0603)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA (DC150-08-05.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- Walter Drill Bits