Shop All Jobber Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE
Mfr # DC150-03-10.400A0-WJ30RE
Zoro # G7258277
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DC150-03-10.400A0-WJ30RE
- Zoro # G7258277
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.40 mm |
Shank Dia. | 12.00 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Maximum Drilling Depth | 55.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 45.00 mm |
Drilling Depth | 40.00mm |
Description
Jobber Drill Bit, Drill Bit Size 10.40 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4094, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP B-3/16" Shim (2006-1562)
- WELLER Crescent Assorted Sizes X 1/4 and 3/8 in. drive SAE 6 Point Torx Bit Socket Set 12 pc (CBSS2N)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- WALTER Walter Titex - Twist drill (A1247-11.2)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- MILWAUKEE TOOL Thunderbolt 3/16 3-1/2 OAL Cobalt Drill Bit, (48-89-2309)
- Walter Jobber Length Drill Bits