Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4171-8
Zoro # G8190567
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3150
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4171-8
- Zoro # G8190567
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 33.00 mm |
Dimension Type | Metric |
Size- Decimal | 8.00mm (0.3150) |
Shank Size | MT1 |
Overall Length | 156.00 mm |
Reamer Size | 8.00 mm |
Shank Dia. | MT1 |
Size | 8.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Imz, 60"Mj (337-304)
- KAPRO 985 APOLLO Heavy-Duty 96" Magnetic Professional Box Level (985-41X-96M)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- MILWAUKEE TOOL 19 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2530)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Walter Reamers