Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4171-18
Zoro # G7946863
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 18.00mm - 0.7087
- Material - Machining Carbide Tipped
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4171-18
- Zoro # G7946863
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 18.00mm - 0.7087 |
Flute Length | 56.00 mm |
Shank Size | MT2 |
Overall Length | 219.00 mm |
Shank Dia. | MT2 |
Reamer Size | 18.00 mm |
Size | 18.00mm |
Size- Decimal | 18.00mm (0.7087) |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Taper, Metric, 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120605)
- SUPERCUT 166-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (449013)
- CENTURY DRILL & TOOL SECURITY T20 STAR BULK 5PK (68160)
- HHIP Drill Chuck Key For 1/4" Drill Chucks (3070-0042)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Walter Reamers