Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-9
Zoro # G8323917
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 9.00mm - 0.3543
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-9
- Zoro # G8323917
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9.00mm - 0.3543 |
Flute Length | 36.00 mm |
Shank Size | MT1 |
Overall Length | 162.00 mm |
Size- Decimal | 9.00mm (0.3543) |
Shank Dia. | MT1 |
Reamer Size | 9.00 mm |
Size | 9.00mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 9.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159-TN TiN HSS 1/16-1/2x1/64 (54128)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- MAHR Pocket Surface Gage, 10micron Probe (2191800)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Walter Carbide Chucking Reamers