Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-8
Zoro # G7870694
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3150
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4162-8
- Zoro # G7870694
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 33.00 mm |
Dimension Type | Metric |
Reamer Size | 8.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Size | 8.00mm |
Shank Size | MT1 |
Overall Length | 156.00 mm |
Shank Dia. | MT1 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Drill Bit, 1/2 In (87908)
- EVOLUTION 9" Mild Steel Cutting Blade, 1" Arbor (230BLADEST)
- INGERSOLL-RAND Valve Seat, For Use With Mfr. No. 295A (295A-303)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (46A902)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Walter Reamers