Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-7
Zoro # G8063352
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.00mm - 0.2756
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-7
- Zoro # G8063352
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.00mm - 0.2756 |
Flute Length | 31.00 mm |
Size | 7.00mm |
Size- Decimal | 7.00mm (0.2756) |
Shank Size | MT1 |
Shank Dia. | MT1 |
Reamer Size | 7.00 mm |
Dimension Type | Metric |
Overall Length | 150.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set, RG8 BNC/TNC, 0.080/.100/.429 Hex (300-049)
- TOOL MT45 4.5 in. Concrete Margin Trowel (TO155845)
- STARRETT Pin Vise Set w/Case, 4 Jaws (S166Z)
- WESTWARD 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (5MX56)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Walter Carbide Chucking Reamers