Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-5
Zoro # G8005882
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5.00mm - 0.1969
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-5
- Zoro # G8005882
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 23.00 mm |
Reamer Size | 5.00 mm |
Dimension Type | Metric |
Shank Dia. | MT1 |
Shank Size | MT1 |
Overall Length | 133.00 mm |
Size- Decimal | 5.00mm (0.1969) |
Size | 5.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- COILHOSE PNEUMATICS IN-LINE BLOWGUN w/RUBBER TIP (AMA641-DL)
- DEWALT 1/4" x 10" x 12" High Impact Carbide SDS+ (DW55200)
- HUSQVARNA SHCS M8 x 1.25 x 12MM DIN912 (725545155)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Walter Carbide Chucking Reamers