Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-27
Zoro # G8007422
original price:
$532.37
17% off
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 27.00mm - 1.0630
- Material - Machining Carbide Tipped
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4162-27
- Zoro # G8007422
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 27.00mm - 1.0630 |
Flute Length | 71.00 mm |
Size | 27.00mm |
Reamer Size | 27.00 mm |
Shank Size | MT3 |
Size- Decimal | 27.00mm (1.0630) |
Shank Dia. | MT3 |
Overall Length | 277.00 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Taper, Metric, 27.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Walter Reamers