Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-23
Zoro # G8172141
original price:
$490.76
18% off
new price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23.00mm - 0.9055
- Material - Machining Carbide Tipped
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-23
- Zoro # G8172141
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 23.00mm - 0.9055 |
Flute Length | 66.00 mm |
Shank Dia. | MT2 |
Overall Length | 241.00 mm |
Size- Decimal | 23.00mm (0.9055) |
Shank Size | MT2 |
Size | 23.00mm |
Dimension Type | Metric |
Reamer Size | 23.00 mm |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Taper, Metric, 23.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- BON TOOL Bon 14-169 Hoist Arm, Swivel Head (14-169)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- Walter Carbide Chucking Reamers