Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-21
Zoro # G8138891
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 21.00mm - 0.8268
- Material - Machining Carbide Tipped
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-21
- Zoro # G8138891
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 21.00mm - 0.8268 |
Flute Length | 62.00 mm |
Shank Size | MT2 |
Dimension Type | Metric |
Reamer Size | 21.00 mm |
Size | 21.00mm |
Overall Length | 232.00 mm |
Size- Decimal | 21.00mm (0.8268) |
Shank Dia. | MT2 |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Taper, Metric, 21.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BLADE RELEASE LEVER ASSEMBLY (505592501)
- STANLEY DeWalt 100 ft. L X 0.38 in. W Closed Case Long Tape Measure 1 pk (DWHT34036)
- APOLLO TOOLS 25ft. Tape Measure - Pink (DT5002P)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- DRILL AMERICA 1/2" Carbide Chucking Reamer (DMOR1/2)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- Walter Reamers