Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-14
Zoro # G7974023
original price:
$387.00
10% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 14.00mm - 0.5512
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-14
- Zoro # G7974023
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 14.00mm - 0.5512 |
Flute Length | 47.00 mm |
Size- Decimal | 14.00mm (0.5512) |
Overall Length | 189.00 mm |
Shank Dia. | MT1 |
Reamer Size | 14.00 mm |
Dimension Type | Metric |
Shank Size | MT1 |
Size | 14.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- GENERAL TOOLS MFG Ratch Screw Set (8071)
- J.W. WINCO DIN466-M6 Knurled Nut (6NF51)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Walter Reamers