Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-13
Zoro # G7818194
original price:
$380.76
14% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 13.00mm - 0.5118
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-13
- Zoro # G7818194
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 13.00mm - 0.5118 |
Flute Length | 44.00 mm |
Reamer Size | 13.00 mm |
Shank Size | MT1 |
Overall Length | 182.00 mm |
Dimension Type | Metric |
Shank Dia. | MT1 |
Size | 13.00mm |
Size- Decimal | 13.00mm (0.5118) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 13.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- SATA Precision Combination Screwdriver Set, 1 (ST09317SJ)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #24 (42694)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Walter Carbide Chucking Reamers