Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-12
Zoro # G8201252
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.00mm - 0.4724
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-12
- Zoro # G8201252
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 44.00 mm |
Shank Size | MT1 |
Size- Decimal | 12.00mm (0.4724) |
Dimension Type | Metric |
Shank Dia. | MT1 |
Size | 12.00mm |
Reamer Size | 12.00 mm |
Overall Length | 182.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination Metric Wrench Set (85888)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4340)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J11)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- Walter Carbide Chucking Reamers