Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers, taper shank
Mfr # F4162-11
Zoro # G7966481
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 11.00mm - 0.4331
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4162-11
- Zoro # G7966481
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.00mm - 0.4331 |
Flute Length | 41.00 mm |
Shank Size | MT1 |
Reamer Size | 11.00 mm |
Shank Dia. | MT1 |
Dimension Type | Metric |
Size- Decimal | 11.00mm (0.4331) |
Overall Length | 175.00 mm |
Size | 11.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 11.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Bracket Sawhorse Pr (300SHB)
- S&G TOOL AID INLINE BLOW GUN w/RUBBER NOZZLE (SG99190)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16889)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- Walter Carbide Chucking Reamers