Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2171-7.5
Zoro # G8288183
original price:
$150.09
9% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.50mm - 0.2953
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2171-7.5
- Zoro # G8288183
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.50mm - 0.2953 |
Flute Length | 31.00 mm |
Size | 7.50mm |
Reamer Size | 7.50 mm |
Size- Decimal | 7.50mm (0.2953) |
Dimension Type | Metric |
Shank Dia. | 8 mm |
Shank Size | 0.3150" |
Overall Length | 109.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (848-36MM)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0875)
- ATD TOOLS ATD Tools ATD-3047 5-Ton Straight Puller (ATD-3047)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Walter Carbide Chucking Reamers