Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2171-7
Zoro # G7806915
original price:
$136.95
10% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.00mm - 0.2756
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2171-7
- Zoro # G7806915
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.00mm - 0.2756 |
Flute Length | 31.00 mm |
Shank Dia. | 8 mm |
Shank Size | 0.3150" |
Dimension Type | Metric |
Size- Decimal | 7.00mm (0.2756) |
Size | 7.00mm |
Overall Length | 109.00 mm |
Reamer Size | 7.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20 oz Curved Claw Smooth Face Hammer (48-22-9080)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS (SP-03 R-3/8 FGE-S)
- MILWAUKEE TOOL M12 Rivet Tool, M12 Battery Pack (2550-20, 48-11-2440)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Walter Carbide Chucking Reamers