Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2171-5
Zoro # G8352434
original price:
$125.35
9% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5.00mm - 0.1969
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2171-5
- Zoro # G8352434
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 23.00 mm |
Shank Size | 0.2362" |
Overall Length | 86.00 mm |
Size | 5.00mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Reamer Size | 5.00 mm |
Size- Decimal | 5.00mm (0.1969) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 12 pt Standard Depth, Black Oxide (J77519MP)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (36435)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- KRAFT TOOL Margin Trowel w/Wood Hand, 5" x 1-1/2 (GG431)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Walter Reamers