Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2171-4.5
Zoro # G8118223
original price:
$140.60
11% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.50mm - 0.1772
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2171-4.5
- Zoro # G8118223
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.50mm - 0.1772 |
Flute Length | 21.00 mm |
Size- Decimal | 4.50mm (0.1772) |
Shank Dia. | 6 mm |
Reamer Size | 4.50 mm |
Dimension Type | Metric |
Overall Length | 80.00 mm |
Shank Size | 0.2362" |
Size | 4.50mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 7/32" (84398)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Walter Reamers