Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2171-2.5
Zoro # G7866966
original price:
$110.51
15% off
new price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 2.50mm - 0.0984
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2171-2.5
- Zoro # G7866966
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 2.50mm - 0.0984 |
Flute Length | 16.00 mm |
Shank Size | 0.1575" |
Reamer Size | 2.50 mm |
Dimension Type | Metric |
Overall Length | 59.00 mm |
Size | 2.50mm |
Shank Dia. | 4 mm |
Size- Decimal | 2.50mm (0.0984) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- MAG-MATE Inspection Mirror, 7" to 36" L, Round (IMS123HVO)
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Walter Carbide Chucking Reamers