Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2171-16
Zoro # G8452175
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 16.00mm - 0.6299
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2171-16
- Zoro # G8452175
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 16.00mm - 0.6299 |
Flute Length | 52.00 mm |
Shank Size | 0.6299" |
Dimension Type | Metric |
Reamer Size | 16.00 mm |
Overall Length | 170.00 mm |
Size- Decimal | 16.00mm (0.6299) |
Shank Dia. | 16 mm |
Size | 16.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILDE FLUSH FASTENER 10" TONGUE & GROOVE PLIERS-POLISHED-BULK (G271FP.NP/BB)
- DIABLO Recessed Lighting Hole Saw, 6-3/8 (DHS6375RL)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 23/32 in L (J49903/8-TT)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Walter Carbide Chucking Reamers