Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2171-10
Zoro # G8039175
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.00mm - 0.3937
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2171-10
- Zoro # G8039175
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 38.00 mm |
Size | 10.00mm |
Reamer Size | 10.00 mm |
Dimension Type | Metric |
Shank Size | 0.4062" |
Shank Dia. | 10.3 mm |
Overall Length | 133.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- MILWAUKEE TOOL 1-3/4" x 1" Annular Cutter (49-59-1750)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- Walter Reamers