Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-8.5
Zoro # G8460505
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.50mm - 0.3346
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-8.5
- Zoro # G8460505
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.50mm - 0.3346 |
Flute Length | 33.00 mm |
Size- Decimal | 8.50mm (0.3346) |
Size | 8.50mm |
Shank Size | 0.3150" |
Overall Length | 117.00 mm |
Dimension Type | Metric |
Reamer Size | 8.50 mm |
Shank Dia. | 8 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIGN Y-Axis 150 Power Table Feed 110V~1 Phase (3129-0156)
- DEADON Utility Pouch (HD54017)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- SUNEX 1/2" Drive Universal oxygen sensor socket (10010)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Walter Reamers